Shop All Reclosable Bags
Partners Brand
Reclosable 4 Mil Poly Bags, 6 x 30", Clear, 500/Case
Mfr # PB4153
Zoro # G6072363
product price: $271.99
/pk 500, $0.54/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 30"
- Color Clear
Product Information
- Brand Partners Brand
- MFR # PB4153
- Zoro # G6072363
- UPC # 848109051345
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 6" |
Length | 30" |
Details
Color | Clear |
Item | Poly Bag,Reclosable,6 x 30",4mm,PK500 |
Description
Poly Bag,Reclosable,6 x 30 In.,4mm,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 3-Pocket Poly Portfolio, Blue, PK24 (33945)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 11", Kraft, 25/Bundle (11R307)
- DECKER TAPE PRODUCTS Label, DL1782, ELECTRONIC EQUIPMENT FRAGILE, 4" X 4" (DL1782)
- MARTHA STEWART Ryder Gold Mesh Metal Large Desktop Organizer with Magazine File Holder, Pen Holder, and Storage (HH-OHD03-GLD-MS)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 8", Clear, 1000/Case (PB3693)
- PARTNERS BRAND Anti-Static 4 Mil Reclosable Poly Bags, 12" x 12", Pink, 500/Case (PBAS2170)
- PARTNERS BRAND Anti-Static 2 Mil Reclosable Poly Bags, 4" x 6", Pink, 1000/Case (PBAS710)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags w/Hang Hole, 4" x 4", Clear, 1000/Case (PB6708)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 3" x 4", Clear, 1000/Case (PB3860)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 4" x 6", Clear, 1000/Case (PB3565)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk1000 (5CNJ3)
- Partners Brand Shipping & Packing Bags