Shop All Reclosable Bags
Partners Brand
Reclosable 2 Mil Poly Bags, 8" x 15", Clear, 1000/Case
Mfr # PB4076
Zoro # G6070010
product price: $183.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Length 15"
- Color Clear
Product Information
- Brand Partners Brand
- MFR # PB4076
- Zoro # G6070010
- UPC # 848109050164
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 8" |
Length | 15" |
Details
Color | Clear |
Item | Poly Bag,Reclosable,8" x 15.2mm,PK1000 |
Description
Poly Bag,Reclosable,8 In. x 15.2mm,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Vertical Business/Gift Card Holder. Inside Dimension: 2.3125"W, PK10 (252011)
- MELISSA & DOUG Wire Puzzle-Storage Rack (1018)
- BLUE SKY Planner, 5 x 8", Black, Weekly-Monthly (BLS111291)
- INTERTAPE Filament Tape, 48mm x 55m, 4.2 mil, PK24 (RG315.5G)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 4" x 10", Clear, 1000/Case (PB3717)
- PARTNERS BRAND Flat Poly Bags, 1.5 Mil, 12" x 15", Clear, 1000/Case (PB24)
- PARTNERS BRAND Anti-Static 4 Mil Reclosable Poly Bags, 12" x 12", Pink, 500/Case (PBAS2170)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 7" x 10", Clear, 1000/Case (PB3877)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 1" x 1", Clear, 1,000/case (PB3515)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 18" x 24", Clear, 250/Case (PB3834)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk1000 (5CNG5)
- Partners Brand Shipping & Packing Bags