Shop All Reclosable Bags
Partners Brand
Reclosable 2 Mil Poly Bags, 10" x 13", Clear, 100/Case
Mfr # PB3660RP100
Zoro # G6067177
product price: $43.95
/pk 100, $0.44/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Length 13"
- Color Clear
Product Information
- Brand Partners Brand
- MFR # PB3660RP100
- Zoro # G6067177
- UPC # 848109051680
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 10" |
Length | 13" |
Details
Color | Clear |
Item | Poly Bag,Reclosable,10" x 13.2mm,PK100 |
Description
Poly Bag,Reclosable,10 In. x 13.2mm,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Folder, 8 Section, Letter, Gray/Green, PK10 (14091)
- SCOTCH Protective Wrap, 1000 ft L x 12" W Roll (PCW-121000)
- ZORO SELECT Corrugated Boxes, 20" x 16" x 8", Kraft, 25/Bundle (493T42)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 16", Kraft, 10/Bundle (55VM32)
- PARTNERS BRAND Anti-Static 2 Mil Reclosable Poly Bags, 6" x 9", Pink, 1000/Case (PBAS725)
- PARTNERS BRAND Bundling Stretch Film, 5" x 80 Gauge x 1000', Yellow, 12/Case (TNB305YELLOW)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 14" x 16", Clear, 500/Case (PB3798)
- PARTNERS BRAND Anti-Static 2 Mil Gusseted Poly Bags, 24" x 10" x 36", Pink, 200/Case (PBAS2510)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 6" x 6" x 4", Kraft, 25/Bundle (MD664)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 4" x 9", Clear, 1000/Case (PB3586)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 4", With White Block (WR44)
- Partners Brand Shipping & Packing Bags