Shop All Security Seals
Partners Brand
Pull Tight Seals, 12", Yellow, 100/Case
Mfr # SE1005Y
Zoro # G4971681
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Primary Material Plastic
- Primary Color Yellow
- Useable Length 12"
Product Information
- Brand Partners Brand
- MFR # SE1005Y
- Zoro # G4971681
- UPC # 841436076463
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 12" |
Details
Security Seal Primary Material | Plastic |
Primary Color | Yellow |
Item | Tug Tight Pull-TightSeals,12",Yllw,PK100 |
Description
Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 26" x 26" x 12", Kraft, 10/Bundle (55VM47)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (1NUG3)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 12", Kraft, 25/Bundle (11A676)
- FELLOWES Front Load Wire Desk Tray, Wire, Black (66112)
- PARTNERS BRAND Easy Lock Seals, 15/16", Red, 1000/Case (SE1021R)
- PARTNERS BRAND Pull Tight Seals, 18", Blue, 100/Case (SE1013BL)
- PARTNERS BRAND Plastic Truck Seals, 3/8" x 7 1/2", Green, 100/Case (SE1031G)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Red, PK200 (SE1040R)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Silver, PK200 (SE1040S)
- PARTNERS BRAND Cable Seals, 1/16" x 12", Blue, PK100 (SE1050BL)
- TSI SUPERCOOL Warranty Seal Blue 18 oz Poly Squeeze (TSFTSB)
- Partners Brand Protective Packaging