Shop All Security Seals
Partners Brand
Pull Tight Seals, 12", Red, 100/Case
Mfr # SE1005R
Zoro # G4971690
product price: $85.69
/pk 100, $0.86/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull Tight Seals
- Cable Type Adjustable
Product Information
- Brand Partners Brand
- MFR # SE1005R
- Zoro # G4971690
- UPC # 841436076470
- Country of Origin United States
- Category Security Seals
Details
Security Seal Type | Pull Tight Seals |
Item | Tug Tight Pull-TightSeals,12",Rd,PK100 |
Cable Type | Adjustable |
Description
Pull-Tight Seals, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner For Canon 051H 4K VL (51)
- ZORO SELECT Corrugated Boxes, 36" x 20" x 15", Kraft, 10/Bundle (55VJ50)
- WALTER SURFACE TECHNOLOGIES Cable for Printer, Black (54B063)
- PENDAFLEX Hanging File Folders, Pink, PK25 (PFX415215PIN)
- PARTNERS BRAND Cable Seals, 1/16" x 12", Blue, PK100 (SE1050BL)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Blue, PK200 (SE1040BL)
- PARTNERS BRAND Cable Seals, 1/16" x 12" Black, PK100 (SE1050B)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Red, PK200 (SE1040R)
- PARTNERS BRAND Pull Tight Seals, 12", Blue, 100/Case (SE1005BL)
- PARTNERS BRAND Cable Seals, 1/8" x 12", Red, PK50 (SE1060R)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Acrylic, Blue, Pk50 (UPAD-PC BLUE50)
- Partners Brand Protective Packaging