Shop All Plastic Strapping
Partners Brand
Polyester Strapping, Smooth, 16" x 3" Core, 5/8" x 1800', Black, 2 /Case
Mfr # PS4830
Zoro # G6630121
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material .030 Gauge Polyester
- Strap Width 5/8"
- Length 1800'
- Color Black
- Weight 38.72
Product Information
- Brand Partners Brand
- MFR # PS4830
- Zoro # G6630121
- UPC # 841436039895
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 5/8" |
Length | 1800' |
Details
Item | Strap,Polyester,Smooth,5/8x1800 ft.,PK2 |
Material | .030 Gauge Polyester |
Color | Black |
Weight | 38.72 |
Description
Strap,Polyester,Smooth,5/8x1800 ft.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Shop Shears, Right Hand, 8 In. L (18091)
- THERMOSAFE Ice Pack Square Mat, 16-1/2 In. L, PK28 (405SQ)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 10", Kraft, 25/Bundle (11A743)
- MAPED Kidicut Spring-Assisted Plastic Safety Scissors, 4.75", PK20 (472112)
- PARTNERS BRAND Signode® Comparable Polypropylene Strapping, Hand Grade, Smooth, 16" x 6" Core, 7/16" x 7000', Black, 1/Coil (PSH718)
- PARTNERS BRAND Jumbo Postal Approved Poly Strapping Kit, 1/2" x 9,000', 1 Kit (PSJPAKIT)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 1/2" x 7200', Black, 1/Coil (PS1222)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 1/2" x 7200', Black, 1/Coil (PS1231)
- PARTNERS BRAND Signode® Comparable Polypropylene Strapping, Hand Grade, Smooth, 16" x 6" Core, 7/16" x 9000', Black, 1/Coil (PSH723)
- PARTNERS BRAND Heavy-Duty Wire Poly Strapping Buckles, 1/2", Silver, 1000/Case (PS12HDBUCK)
- ZORO SELECT Strapping, Polypropylene, 12,900 ft. L (2CXH8)
- Partners Brand Strapping