Shop All Plastic Strapping
Partners Brand
Polyester Strapping, Smooth, 16" x 3" Core, 1/2" x 4500', Black, 2/Case
Mfr # PS4218
Zoro # G6630130
product price: $254.99
/pk 2, $127.50/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material .015 Gauge Polyester
- Strap Width 1/2"
- Length 4500'
- Color Black
- Weight 42.98
Product Information
- Brand Partners Brand
- MFR # PS4218
- Zoro # G6630130
- UPC # 841436039796
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 4500' |
Details
Item | Strap,Polyester,Smooth,1/2x4500 ft.,PK2 |
Material | .015 Gauge Polyester |
Color | Black |
Weight | 42.98 |
Description
Strap,Polyester,Smooth,1/2x4500 ft.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPE USA iMac 24in Shipping Box (B8-KK8G-9ZBF)
- RAM BOARD Home Edition Builder's Floor Paper 36 in. W X 50 ft. L Paper Beige 1 pc (RBHE 36-50)
- TAPE LOGIC Tape Logic® Labels, "Inspected By", 1" Circle, Fluorescent Green, 500/Roll (DL1265)
- SMEAD Two Pocket File Folder 8-1/2 x 11", Green, PK25 (87855)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 3" Core, 5/8" x 2200', Green, 2 /Case (PS4825G)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 3" Core, 5/8" x 2850', Black, 2/Case (PS4820)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 5/8" x 6000', Black, 1/Coil (PS5820)
- PARTNERS BRAND Jumbo Postal Approved Poly Strapping Kit, 1/2" x 9,000', 1 Kit (PSJPAKIT)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 1/2" x 9000', Black, 1/Coil (PS1217)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 3" Core, 5/8" x 2200', Black, 2 /Case (PS4825)
- ZORO SELECT Strapping, Polyester, Waxed, 9000 ft. L (16P050)
- Partners Brand Strapping