Shop All Plastic Tube Stock
Partners Brand
Poly Tubing Dispenser, Black, 1/Each
Mfr # PT12DISP
Zoro # G6630219
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 12"
Product Information
- Brand Partners Brand
- MFR # PT12DISP
- Zoro # G6630219
- UPC # 841436053624
- Country of Origin China
- Category Plastic Tube Stock
Dimensions
Width | 12" |
Details
Color | Black |
Item | Tubing Dispenser |
Description
Tubing Dispenser,Poly,12 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 3/8" Thick (BULK-PS-PC-372)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 25 ft L, 1 in Thick, Black (P811ULRL00.75XOH)
- ZORO SELECT Sponge Roll, Rubber, 1/4x1/4 In, 50 Ft. (CNES591/41/450T)
- ZORO SELECT Felt Sheet, F7, 1/8 In T, 12 x 12 In (2FHF6)
- ZORO SELECT Clear PETG Tube Stock 3 ft L, 3/16 in Inside Dia, 5/16 in Outside Dia (BULK-PT-PETG-73)
- ZORO SELECT Black UHMW Polyethylene Rectangle Stock 4 ft L (PS-UHMW-ESD-202)
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 3.00 ID X 4.50 OD X 26.000 [Each] (TNYLMD3.000X4.500X26.000)
- ZORO SELECT Gray PVC Type 1 Tube Stock 1 ft L, 1/4 in Inside Dia, 5/8 in Outside Dia (BULK-PT-PVC-8)
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 1.500 ID X 2.500 OD X 26.000 [Each] (TNYLMD1.500X2.500X26.000)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 2 ft. L, 9-1/2" Inside Dia, 10" Outside Dia (BULK-PT-CAC-42)
- PROFESSIONAL PLASTICS Black Acetal 4 L (SACEBK1.000X1.250X48.000C)
- Partners Brand Plastic Tube Stock