Shop All Packing Paper
Partners Brand
Poly Sheeting, 2 Mil, 10' x 200', Clear, 1/Case
Mfr # CF210C
Zoro # G2293109
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 200'
- Width 10'
- Color Clear
- Basis Weight 18.62
Product Information
- Brand Partners Brand
- MFR # CF210C
- Zoro # G2293109
- UPC # 848109008875
- Country of Origin China
- Category Packing Paper
Dimensions
Length | 200' |
Width | 10' |
Details
Item | Poly Sheeting,10 ft.x200 ft.,2 mil |
Color | Clear |
Basis Weight | 18.62 |
Description
Poly Sheeting,10 ft.x200 ft.,2 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packaging Tape Refill, 1-7/8"x54.6 Yds, 6 rolls/PK, Clear 6PK (MMM38506)
- UPUNCH Time Card Rack, 24 Pockets, Gray (HNTCR24)
- PILOT Pen, Ballpt, Stick, Med, Bk, PK12 (35711)
- POST-IT Notes, Post-It, 3X5, 5Pk, Lined Pk (MMM6355AN)
- PARTNERS BRAND Newsprint Sheets, 36" x 48", White, 415/Case (NP3630)
- PARTNERS BRAND Freezer Paper Roll, 40#, 15" x 1,100', White, 1 Roll (FP1540)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 600/Case (NP203025)
- PARTNERS BRAND Butcher Paper, 40#, 18" x 1,000', White, 1 Roll (BP1840W)
- PARTNERS BRAND Tissue Paper Sheets, 24" x 36", White, 960/Case (T2436J)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 18" x 200 yds., Kraft, 1/Roll (VCI1835)
- ARMOR WRAP Paper Roll, 30 lb., 48inW. (A30G48200)
- Partners Brand Packing Paper