Shop All Mailer Envelopes
Partners Brand
Poly Mailers with Tear Strip, 19" x 24", White, PK250
Mfr # B911
Zoro # G9672416
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 19"
- Length 24"
- Material 2.5 Mil Polyethylene
- Weight 21.36
Product Information
- Brand Partners Brand
- MFR # B911
- Zoro # G9672416
- UPC # 848109066486
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 19" |
Length | 24" |
Details
Color | White |
Material | 2.5 Mil Polyethylene |
Weight | 21.36 |
Description
19 x 24" Poly Mailers with Tear Strip Strong, polyethylene mailers protect products from moisture during shipping. Mailers are puncture, water, tamper and tear resistant. The outer surface of the mailer is white and the inner lining is silver. Labels stamps and ink adhere well. Self-seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Green Metallic Border, PK100 (934200)
- FISKARS Scissors, Lefthand, Bent, 8"Rd (1294508697WJ)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Copy Multipurpose Paper Salmon Recycled 30, Pink, 500PK (HAM103119)
- BIC Bic® Velocity Ballpoint Pen, Medium, Black Ink, Dozen (VLG11BK)
- PARTNERS BRAND Gummed Envelopes, 3 1/8" x 5 1/2", Kraft, 5000/Case (EN1030)
- PARTNERS BRAND Flat Mailers, 22" x 27", Kraft, 50/Case (RM27)
- PARTNERS BRAND Deluxe Literature Mailer, 15 1/8" x 11 1/8" x 3", Kraft, 50/Bundle (MFL15113K)
- PARTNERS BRAND Deluxe Literature Mailers, 18" x 12" x 2", Kraft, 50/Bundle (MFL18122K)
- PARTNERS BRAND Returnable Poly Mailers, 14" x 17", White, 100/Case (RPM1417)
- PARTNERS BRAND Easy-Fold Mailers, 7 1/2" x 7 1/2" x 2", White, 50/Bundle (M772BF)
- GLOBAL INDUSTRIAL #00 Self Seal Bubble Mailers, 5W x 10L, Gold, 250PK (412527)
- Partners Brand Mailing Tubes & Cartons