Shop All Mailer Envelopes
Partners Brand
Poly Mailers, 12" x 15 1/2", White, PK500
Mfr # B870
Zoro # G9672127
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 12"
- Length 15 1/2"
- Material 2.5 Mil Polyethylene
- Weight 18.96
Product Information
- Brand Partners Brand
- MFR # B870
- Zoro # G9672127
- UPC # 848109066523
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 12" |
Length | 15 1/2" |
Details
Color | White |
Material | 2.5 Mil Polyethylene |
Weight | 18.96 |
Description
12 x 15 1/2" Poly Mailers Strong, polyethylene mailers protect products from moisture during shipping. Mailers are puncture, water, tamper and tear resistant. The outer surface of the mailer is white and the inner lining is silver. Labels stamps and ink adhere well. Self-seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37805)
- BSC PREFERRED 20 x 20 x 28'' Corrugated Boxes, 10PK (S-16740)
- SMEAD Classification Folder, Gray-Green, PK10, Expanded Width: 2" (18776)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Silver (M931)
- PARTNERS BRAND Literature Mailers, 13" x 10" x 2", Kraft, 50/Bundle (M13102K)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/2" x 12 1/2" x 1", Kraft, 50/Bundle (M12121K)
- PARTNERS BRAND Corrugated Mailers, 5" x 5" x 3", Kraft, 50/Bundle (M553K)
- PARTNERS BRAND Easy-Fold Mailers, 17 1/8" x 14 1/8" x 2", Kraft, 50/Bundle (M4BKK)
- PARTNERS BRAND Easy-Fold Mailers, 24" x 18" x 2", White, 50/Bundle (M24182BF)
- PARTNERS BRAND Literature Mailers, 18" x 12" x 3", Kraft, 25/Bundle (ML18123K)
- GREAT PAPERS Envelope, Solid, #10 (9.5"x4.125"), PK40 (2013203)
- Partners Brand Mailer Envelopes