Shop All Mailer Envelopes
Partners Brand
Poly Mailers, 12" x 15 1/2", White, 100/Case
Mfr # B875100PK
Zoro # G6507746
product price: $68.89
/pk 100, $0.69/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 12"
- Length 15 1/2"
- Material 2.5 Mil Polyethylene
Product Information
- Brand Partners Brand
- MFR # B875100PK
- Zoro # G6507746
- UPC # 841436059008
- Country of Origin Multiple
- Category Mailer Envelopes
Dimensions
Width | 12" |
Length | 15 1/2" |
Details
Item | Mailer,Poly,12x15 1/2",PK100 |
Color | White |
Material | 2.5 Mil Polyethylene |
Description
Mailer,Poly,12x15 1/2 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook, Polydura, 4-5/8" x 7" Size (OR73)
- SHURTAPE Carton Sealing Tape, Clear, 48mm W, PK36 (HP 500)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, Blue, 7 Digits, PK100 (V9291111-3-GRAI)
- RICOH Laser Toner Cartridge - Black (841284)
- PARTNERS BRAND Deluxe Literature Mailer, 10" x 10" x 2", Kraft, 50/Bundle (MFL10102K)
- PARTNERS BRAND CD Inserts, 10 1/4" x 12 11/16", White, 50/Bundle (MLRCDI)
- PARTNERS BRAND Deluxe Literature Mailers, 10" x 10" x 5", White, 50/Bundle (MFL10105)
- PARTNERS BRAND Jumbo Fold-Over Mailers, 36" x 24" x 1", White, 20/Bundle (M36241)
- PARTNERS BRAND Jumbo Mailers, 26" x 20" x 6", Kraft, 20/Bundle (M26206)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", Kraft, 50/Case (B859SS)
- SCHOOL SMART ENVELOPE CATALOG 9X12 IN NATURAL KRAFT BX OF 100 PK (1369012)
- Partners Brand Mail Supplies