Shop All Twist Ties
Partners Brand
Plastic Twist Ties, 6" x 5/32", Yellow, 2000/Case
Mfr # PLT6Y
Zoro # G6509006
product price: $29.39
/pk 2000, $0.01/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 5/32"
- Length 6"
- Color Yellow
Product Information
- Brand Partners Brand
- MFR # PLT6Y
- Zoro # G6509006
- UPC # 841436099363
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 6" |
Details
Item | Twist Ties,Plastic,6x5/32",PK2000 |
Material | Plastic |
Color | Yellow |
Description
Twist Ties,Plastic,6x5/32 In.,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM TERRAPOT LIV GREEN 16"" (50416)
- BOSTITCH Staples, 1/4 In. Leg, PK5000 (BOSSTCRP211514)
- RITE IN THE RAIN Pocket Notebook, 80 Sheets, Yellow Cover (370F-M)
- UNI-BALL Pen, Jetstream-Rt, 0.7Mm, Bk, PK12 (UBC62152)
- PARTNERS BRAND Plastic Twist Ties, 8" x 5/32", Metallic Green, 2000/Case (PMT8G)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Blue, 2000/Case (PBT12B)
- PARTNERS BRAND Plastic Twist Ties, 8" x 5/32", Black, 2000/Case (PLT8K)
- PARTNERS BRAND Plastic Twist Ties, 12" x 5/32", Red, 2000/Case (PLT12R)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Black, 2000/Case (PLT6K)
- PARTNERS BRAND Paper Twist Ties, 6" x 5/32", White, 2000/Case (PBT6W)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk10000 (5CRN6)
- Partners Brand Shipping & Packing Bags