Shop All Shipping Tags
Partners Brand
Plastic Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Orange, 100/Case
Mfr # G26053W
Zoro # G4964690
product price: $63.79
/pk 100, $0.64/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Vinyl
- Tag Width 4 3/4"
- Length 2 3/8"
Product Information
- Brand Partners Brand
- MFR # G26053W
- Zoro # G4964690
- UPC # 848109036984
- Country of Origin Multiple
- Category Shipping Tags
Dimensions
Tag Width | 4 3/4" |
Length | 2 3/8" |
Details
Item | WiredPlasticShpngTag,4-3/4"x2-3/8",PK100 |
Color | Orange |
Material | Vinyl |
Description
WiredPlasticShpngTag,4-3/4 In.x2-3/8 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 3D Printer, 120V, PC, Mac (3D40-FLX-01)
- UNITED SCIENTIFIC Hooked Weight Set, Black Enamel (WHSBE9)
- NCC No Carbon 17 Line Gst Check 2Pt, PK2500 (G7000SP)
- SCHOOL ZONE PUBLISHING Math War Multiplication Game Cards, PK6 (05032)
- PARTNERS BRAND Shipping Tags, 10 Pt., 2 3/4" x 1 3/8", Manila, 1000/Case (G30011)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Red, 1000/Case (G11021E)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 1/4" x 2 1/8", Fluorescent Red, 1000/Case (G12043C)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Orange, 1000/Case (G11021H)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 3 1/4" x 1 5/8", Fluorescent Green, 1000/Case (G12023B)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 3/4" x 2 7/8", Fluorescent Pink, 1000/Case (G12071E)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 13 Pt., #4, 4-1/4"L x 2-1/8"W, 1000/Pack (G10043)
- Partners Brand Shipping Tags