Shop All Protective Packaging Foam
Partners Brand
Plastic Jug Foam Insert, 4 - 1 Gallon, White, 48/Case
Mfr # HAZ1065
Zoro # G6630709
product price: $128.99
/pk 48, $2.69/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Expanded Polystyrene
- Length 12"
- Width 12"
- Height 1"
- Color White
Product Information
- Brand Partners Brand
- MFR # HAZ1065
- Zoro # G6630709
- UPC # 841436074711
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 12" |
Width | 12" |
Height | 1" |
Details
Item | Foam Insert,Plastic Jug,41 gal.,PK48 |
Material | Expanded Polystyrene |
Color | White |
Description
Foam Insert,Plastic Jug,41 gal.,PK48, Package Quantity 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRANDMAS Poison Ivy Bar 2Oz (67012)
- BROTHER Magenta Toner Cartridge 1.3K YLD (TN223M)
- PENTEL EnerGel Liquid Gel Refill, 0.7mm, Needle Tip, Black Ink (LRN7A)
- ZORO SELECT Strapping Kit, Polypropylene, 3600 ft. L (2CXL5)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each (FWUPS18S12)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24)
- PARTNERS BRAND Anti-Static Air Foam Rolls, 1/4" x 12" x 250', Pink, 6/Each (FW14S12AS)
- PARTNERS BRAND Anti-Static Convoluted Foam Sets, 10" x 10" x 2", Pink, 24/Sets per Case (FCSA10102)
- PARTNERS BRAND Soft Foam Sheets, 1" x 12" x 12", White, 48/Case (FSW12121)
- PARTNERS BRAND Flush Cut Foam Pouches, 5" x 8", White, 400/Case (FP58)
- ZORO SELECT Foam Roll, White, 6 In. W, 550 ft. L, PK12 (5VFH4)
- Partners Brand Protective Packaging Foam