Shop All Protective Packaging Foam
Partners Brand
Plastic Jug Foam Insert, 1-1 Gallon, White, 48/Case
Mfr # HAZ1063
Zoro # G6630727
product price: $71.19
/pk 48, $1.48/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Expanded Polystyrene
- Length 6"
- Width 6"
- Height 1"
- Color White
Product Information
- Brand Partners Brand
- MFR # HAZ1063
- Zoro # G6630727
- UPC # 841436074698
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 6" |
Width | 6" |
Height | 1" |
Details
Item | Foam Insert,Plastic Jug,1-1 gal.,PK48 |
Material | Expanded Polystyrene |
Color | White |
Description
Foam Insert,Plastic Jug,1-1 gal.,PK48, Package Quantity 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Pencil Holder (LLR80668)
- ENCORE PACKAGING HD Cobra Strapping Dispenser, Steel Strapping (EP-3065-SS)
- FISKARS Scissors, 10-1/4" Overall Length (710140-1002)
- SAUNDERS Ring Binder Clipboard, Letter File Sz, Brn (5712)
- PARTNERS BRAND Air Foam Rolls, 1/16" x 24" x 1250, White, 3/Bundle (FW116S24)
- PARTNERS BRAND Perforated Air Foam Rolls, 3/32" x 36" x 750', White, 2/Bundle (FW332S36P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36P)
- PARTNERS BRAND Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36)
- PARTNERS BRAND Anti-Static Flush Cut Foam Pouches, 9" x 12", Pink, 150/Case (FP912AS)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24P)
- INSTAPAK QUICK Instant Foam Packaging, 25" L, 27" W, PK24 (IQHRT00-100)
- Partners Brand Protective Packaging