Shop All Mailer Cartons
Partners Brand
Plastic End Caps, 4", White, 100/Case
Mfr # MTCAP4
Zoro # G6630779
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Maximum Weight 3.88
- Material Plastic
- Color White
Product Information
- Brand Partners Brand
- MFR # MTCAP4
- Zoro # G6630779
- UPC # 841436037303
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Width | 4" |
Details
Item | Caps,Plastic End,4",PK100 |
Maximum Weight | 3.88 |
Material | Plastic |
Color | White |
Description
Caps,Plastic End,4 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIARPATCH The World of Eric Carle Very Hungry Caterpillar 2-Sided Floor Puzzle (33836)
- OXFORD HDPlasticEnvelopes, 4x6, PK50 (65006)
- GOODWRAPPERS Hand Stretch Wrap 15" x 1000 ft., Cast Style, Clear (15A884)
- OXFORD CardFile, Lift-Off, 191/16x174/5, Blk (40590)
- PARTNERS BRAND Wardrobe Hanger Bar, 24", Silver, 1/Each (BAR24)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3"x 43", White, 25/Bundle (M3343)
- PARTNERS BRAND Kraft Paper Roll, 60#, 24" x 600', Kraft, 1/Roll (KP2460)
- PARTNERS BRAND Corrugated Boxes, 9" x 5" x 5", Kraft, 25/Bundle (955)
- PARTNERS BRAND Corrugated Boxes, 21 3/8" x 15 5/8" x 9 1/2", Kraft, 20/Bundle (21159)
- PARTNERS BRAND Corrugated Mailers, 9" x 2" x 2", White, 50/Bundle (M922)
- ZORO SELECT Literature Mailers, 12 1/8" x 9 1/4" x 5", White, 50/Bundle (55VK85)
- Partners Brand Mailing Tubes & Cartons