Shop All Mailer Cartons
Partners Brand
Plastic End Caps, 2 1/2", White, 100/Case
Mfr # MTCAP25
Zoro # G6630806
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/2"
- Maximum Weight 1.84
- Material Plastic
- Color White
Product Information
- Brand Partners Brand
- MFR # MTCAP25
- Zoro # G6630806
- UPC # 841436016735
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Width | 2 1/2" |
Details
Item | Caps,Plastic End,2 1/2",PK100 |
Maximum Weight | 1.84 |
Material | Plastic |
Color | White |
Description
Caps,Plastic End,2 1/2 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSORB Loose Absorbent, White, Drum, 60 lb (SP30GA-LB60D)
- IDL PACKAGING Cord Strapping, 1/2"x1500 Ft., 650# Break (CW.12.1500)
- AVERY Economy View Binder, 1/2" Round Rings, 100 (7771105706)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3197)
- PARTNERS BRAND Corrugated Mailers, 12" x 9" x 4", Kraft, 50/Bundle (MLR1294K)
- PARTNERS BRAND Plastic End Caps, 5", White, 100/Case (MTCAP5)
- PARTNERS BRAND Corrugated Boxes, 30" x 30" x 30", Kraft, 5/Bundle (303030)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 36", Kraft, 10/Case (P6036KHD)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 9" x 5" x 5", Kraft, 25/Bundle (MD955)
- PARTNERS BRAND Corrugated Mailers, 9" x 8" x 5", White, 50/Bundle (M985)
- PARTNERS BRAND Mailing Tubes with Caps, 4" x 48", Kraft, 15/Case (P4048K)
- Partners Brand Mailing Tubes & Cartons