Shop All Packing Paper
Partners Brand
Plastic Corrugated Sheets, 18" x 24", Black, 10/Bundle
Mfr # PCS2418B
Zoro # G2292783
product price: $122.99
/pk 10, $12.30/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Basis Weight 6
- Width 24"
- Color Black
- Material Polypropylene Corrugated Plastic
Product Information
- Brand Partners Brand
- MFR # PCS2418B
- Zoro # G2292783
- UPC # 848109040738
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 18" |
Width | 24" |
Details
Item | Plastic Corrugated Sheets,18x24",Bk,Package Quantity 10 |
Basis Weight | 6 |
Color | Black |
Material | Polypropylene Corrugated Plastic |
Description
Plastic Corrugated Sheets,18x24 In.,Bk,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Heavy-Duty Filament Tape Dispenser, 2", Gray, 1/Each (TDML2)
- OFFICEMATE Wall Pocket, Legal, 7Hx16 1/3W In, Smoke (21441)
- ZORO SELECT Foam Pouch, Anti-Static, 9" L, 12" W, PK150 (56KZ79)
- ZORO SELECT Multi-Depth Corrugated Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 25/Bundle (55VG62)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 12" x 200 yds., Kraft, 1/Roll (VCI1235)
- PARTNERS BRAND Gift Grade Tissue Paper, 15" x 20", Black, 960/Case (T1520D)
- PARTNERS BRAND Kraft Paper Sheet, 50#, 40" x 48", Kraft, 225/Case (KPS404850)
- PARTNERS BRAND Butcher Paper, 40#, 18" x 1,000', White, 1 Roll (BP1840W)
- PARTNERS BRAND Butcher Paper Roll, 40#, 60" x 1,000', White, 1 Roll (BP6040W)
- PARTNERS BRAND Newsprint Roll, 30#, 48" x 1,440', White, 1 Roll (NP4890)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Mandarin Red, 480/Case (T2030V)
- Partners Brand Protective Packaging