Shop All Bubble Rolls & Wrap
Partners Brand
Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each
Mfr # BWHD12S12P
Zoro # G0923449
product price: $265.99
/pk 4, $66.50/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$265.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Heavy Duty
- Perforation Perforated
- Bubble Size 1/2 in
- Roll Length 250 ft
- Color Clear
Product Information
- Brand Partners Brand
- MFR # BWHD12S12P
- Zoro # G0923449
- UPC # 848109001272
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 12 in |
Roll Length | 250 ft |
Box Height | 48 in |
Box Depth | 34 3/4 in |
Box Width | 34 3/4 in |
Details
Bubble Roll Type | Heavy Duty |
Perforation | Perforated |
Color | Clear |
Rolls per Bundle | 4 |
Item | Bubble Rolls |
Description
Bubble Rolls, Bubble Roll Type Heavy Duty, Perforation Perforated, Bubble Size 1/2 in, Roll Width 12 in, Roll Length 250 ft, Color Clear, Rolls per Bundle 4, Box Width 34 3/4 in, Box Depth 34 3/4 in, Box Height 48 in, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 16-Pocket Letter Wall Mount (252325)
- AVERY Unstrung Shipping Tags, 11.5 pt., PK1000 (12365)
- BOSTITCH Antimicrobial Manual Pencil Sharpener, Black (BOSMPS1BLK)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 10", Kraft, 25/Bundle (11R265)
- PARTNERS BRAND Flush Cut Bubble Pouches, 24" x 30", Clear, 50/Case (BOB2430F)
- PARTNERS BRAND Flush Cut Bubble Pouches, 8" x 10", Clear, 500/Case (BOB810F)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWAD316S12P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 6", Clear, 450/Case (BOB56)
- PARTNERS BRAND Perforated Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12ASP)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 16" x 375', Clear, 3/Bundle (BW516S16)
- Partners Brand Bubble Rolls & Wrap