Shop All Protective Packaging Foam
Partners Brand
Perforated Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle
Mfr # FW18S36P
Zoro # G6072433
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$524.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 550'
- Width 36"
- Height 1/8"
- Color White
Product Information
- Brand Partners Brand
- MFR # FW18S36P
- Zoro # G6072433
- UPC # 848109051789
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 550' |
Width | 36" |
Height | 1/8" |
Details
Item | Perf Air Foam Roll,1/8x36"x550 ft.,PK2 |
Material | Polyethylene |
Color | White |
Description
Perf Air Foam Roll,1/8x36 In.x550 ft.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART MARKER DRY ERASE CHISEL ASST SET OF 48 PK (BY106605-48ASST)
- U-MARK A10 Paint Marker Black (10101)
- RITE IN THE RAIN Field Book, Universal, 4-5/8 x 7-1/4In. (980)
- RITE IN THE RAIN Notebook, 4-5/8 x 7" Sz, Bl Cover (273)
- PARTNERS BRAND Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36)
- PARTNERS BRAND Flush Cut Foam Pouches, 4" x 8", White, 500/Case (FP48)
- PARTNERS BRAND Air Foam Rolls, 1/8" x 72" x 550', White, 1/Each (FW1872)
- PARTNERS BRAND Anti-Static Air Foam Rolls, 1/4" x 12" x 250', Pink, 6/Each (FW14S12AS)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24P)
- PARTNERS BRAND Air Foam Rolls, 1/16" x 24" x 1250, White, 3/Bundle (FW116S24)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KY82)
- Partners Brand Protective Packaging Foam