Shop All Protective Packaging Foam
Partners Brand
Perforated Air Foam Rolls, 1/4" x 48" x 250', White, 1/Each
Mfr # FW1448P
Zoro # G9044913
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$378.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 250'
- Width 48"
- Height 1/4"
- Color White
Product Information
- Brand Partners Brand
- MFR # FW1448P
- Zoro # G9044913
- UPC # 841436021814
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 250' |
Width | 48" |
Height | 1/4" |
Details
Item | Air Foam Roll,Perforated,1/4" x 48" x 250 ft.,Wht |
Material | Polyethylene |
Color | White |
Description
Air Foam Roll,Perforated,1/4 In. x 48 In. x 250 ft.,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Satin Nickel Mail Slot (0017.056)
- UNIVERSAL Pocket Highlighters, Chisel Tip, Assorted Colors, PK12 (UNV08857)
- RITE IN THE RAIN Retractable Ballpoint Pen, Medium 5.38 mm, Black (93K)
- EISCO SCIENTIFIC Stainless Steel Lab Jack, 3"x2.8"x6", 2kg Static Strength - 15kg (SSJCT10)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/32" x 12" x 2000', White, 6/Bundle (FW132S12P)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 24" x 85', White, 1/Each (FD1424)
- PARTNERS BRAND Flush Cut Foam Pouches, 3" x 10", White, 500/Case (FP310)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/16" x 18" x 1250', White, 4/Bundle (FW116S18P)
- PARTNERS BRAND Soft Foam Sheets, 1" x 12" x 12", White, 48/Case (FSW12121)
- BUFF AND SHINE YELLOW 9"x1.5" CONTOUR FOAM GRIP PAD (BUF930GT)
- Partners Brand Protective Packaging Foam