Shop All Protective Packaging Foam
Partners Brand
Perforated Air Foam Rolls, 1/16" x 48" x 1250', White, 1/Each
Mfr # FW11648P
Zoro # G9044907
product price: $495.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$495.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 1250'
- Width 48"
- Height 1/16"
- Color White
Product Information
- Brand Partners Brand
- MFR # FW11648P
- Zoro # G9044907
- UPC # 841436021630
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 1250' |
Width | 48" |
Height | 1/16" |
Details
Item | Air Foam Roll,Perforated,1/16" x 48" x 1250 ft.,Wht |
Material | Polyethylene |
Color | White |
Description
Air Foam Roll,Perforated,1/16 In. x 48 In. x 1250 ft.,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP WC 6655 MAGENTA (106R02745)
- ZORO SELECT Mailer Envelope, Kraft, 6 in. W, PK250 (36DY91)
- SALSBURY INDUSTRIES Cluster Box Unit, Black, Powder Coated, 10 Doors, Pedestal, 1 Type (3308BLK-U)
- INSTAVIEW Desk Ref Sys, 10 Panels, Black (561201)
- PARTNERS BRAND Flush Cut Foam Pouches, 4" x 8", White, 500/Case (FP48)
- PARTNERS BRAND Soft Foam Sheets, 1" x 12" x 12", White, 48/Case (FSW12121)
- PARTNERS BRAND Anti-Static Foam Shippers, 8" x 8" x 2 3/4", Pink/White, 24/Case (FSA882)
- PARTNERS BRAND Anti-Static Foam Shippers, 18" x 12" x 2 3/4", Pink/White, 24/Case (FSA18122)
- PARTNERS BRAND Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 72" x 250', White, 1/Each (FW1472P)
- ZORO SELECT Foam Cord, 100 ft. L, 5/8" dia., Black (ZUSA287625-100)
- Partners Brand Protective Packaging Foam