Shop All Bubble Rolls & Wrap
Partners Brand
Perforated Air Bubble Rolls, 5/16" x 12" x 375', Clear, 4/Bundle
Mfr # BW516S12P
Zoro # G9044423
product price: $239.99
/pk 4, $60.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$239.99
Free 30-Day Returns
Key Features
- Roll Width 12"
- Roll Length 375'
- Color Clear
- Height 5/16"
- Basis Weight 23
Product Information
- Brand Partners Brand
- MFR # BW516S12P
- Zoro # G9044423
- UPC # 841436020169
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 375' |
Height | 5/16" |
Details
Color | Clear |
Item | Air Bubble Roll,Perforated,5/16" x 12" x 375 ft.,PK4 |
Basis Weight | 23 |
Material | Polyethylene |
Description
Air Bubble Roll,Perforated,5/16 In. x 12 In. x 375 ft.,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARVEY Que System Basic VT1 Controller with LED (038879)
- PENTEL HB Super Hi-Polymer Leads, 0.7mm, Red, PK144, 144PK (PPR7)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, Blue, PK25 (PMR-725)
- GHENT 48"x96" Magnetic Porcelain Dry Erase Sliding Board, Matte (HSM2-48)
- PARTNERS BRAND Self-Seal Bubble Pouches, 9" x 13 1/2", Clear, 350/Case (BOB913)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWAD316S12P)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 16" x 375', Clear, 3/Bundle (BW516S16)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- PARTNERS BRAND Self-Seal Bubble Mailers, #2, 8 1/2" x 12", White, 100/Case (B855WSS)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 24" x 125', Clear, 2/Each (BWUP12S24)
- BUBBLE WRAP Bubble Rolls, 750 ft. L, 48" W (100002507)
- Partners Brand Bubble Rolls & Wrap