Shop All Twist Ties
Partners Brand
Paper Twist Ties, 6" x 5/32", White, 2000/Case
Mfr # PBT6W
Zoro # G6510491
product price: $30.79
/pk 2000, $0.02/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 5/32"
- Length 6"
- Color White
Product Information
- Brand Partners Brand
- MFR # PBT6W
- Zoro # G6510491
- UPC # 43413051474
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 6" |
Details
Item | Twist Ties,Paper,6x5/32",White,PK2000 |
Material | Paper |
Color | White |
Description
Twist Ties,Paper,6x5/32 In.,White,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE LOGIC Track 18" Clamshell Case, 18", 19.3" x 3.9" x 14.2", Black (3200926)
- SHARPIE Stick Permanent Pen Set, Fine 0.5 mm, Assorted PK6 (1976527)
- MAYNE Newport Plus Double Mail Post - Black (5814-B)
- SUPRISEITSME Black Classic Royal Masquerade Mask with Clear Rhinestones One Size (SU845710)
- PARTNERS BRAND Plastic Twist Ties, 5" x 5/32", Blue, 2000/Case (PLT5B)
- PARTNERS BRAND Plastic Twist Ties, 8" x 5/32", Metallic Green, 2000/Case (PMT8G)
- PARTNERS BRAND Plastic Twist Ties, 9" x 5/32", Blue, 2000/Case (PLT9B)
- PARTNERS BRAND Plastic Twist Ties, 9" x 5/32", Red, 2000/Case (PLT9R)
- PARTNERS BRAND Plastic Twist Ties, 8" x 5/32", Black, 2000/Case (PLT8K)
- PARTNERS BRAND Plastic Twist Ties, 12" x 5/32", Red, 2000/Case (PLT12R)
- ZORO SELECT 6" Plastic Twist Ties, Pk1000 (46K610)
- Partners Brand Twist Ties