Shop All Twist Ties
Partners Brand
Paper Twist Ties, 12" x 5/32", White, 2000/Case
Mfr # PBT12W
Zoro # G6510135
product price: $45.79
/pk 2000, $0.02/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 5/32"
- Length 12"
- Color White
Product Information
- Brand Partners Brand
- MFR # PBT12W
- Zoro # G6510135
- UPC # 841436099622
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 12" |
Details
Item | Twist Ties,Paper,12x5/32",White,PK2000 |
Material | Paper |
Color | White |
Description
Twist Ties,Paper,12x5/32 In.,White,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE GBC Laminate Pouch, 11.5x17.5, PK100 (3200720)
- ROEBIC Roebic K-87SD-Q-12 32 oz Professional Strength Soap Destroyer (K-87SD-Q-12)
- ZORO SELECT Anti-Static Bubble Pouches, 4"x5 1/2", Pink, PK1500 (39UK77)
- MEASURETEK Digital Compact Bench Scale 33 lb./15kg Capacity (12R992)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Red, 2000/Case (PBT12R)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Blue, 2000/Case (PBT12B)
- PARTNERS BRAND Paper Twist Ties, 6" x 5/32", White, 2000/Case (PBT6W)
- PARTNERS BRAND Plastic Twist Ties, 8" x 5/32", Black, 2000/Case (PLT8K)
- PARTNERS BRAND Plastic Twist Ties, 8" x 5/32", Metallic Green, 2000/Case (PMT8G)
- PARTNERS BRAND Plastic Twist Ties, 12" x 5/32", Red, 2000/Case (PLT12R)
- NITE IZE Twist Ties, Rubber, 12 in L, 1/2 in W, PK2 (GLS12-01-2R3)
- Partners Brand Shipping & Packing Bags