Shop All Twist Ties
Partners Brand
Paper Twist Ties, 12" x 5/32", Red/White, 2000/Case
Mfr # PBT12CS
Zoro # G6510141
product price: $44.45
/pk 2000, $0.02/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 5/32"
- Length 12"
- Color Red/White
Product Information
- Brand Partners Brand
- MFR # PBT12CS
- Zoro # G6510141
- UPC # 841436099660
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 12" |
Details
Item | Twist Ties,12x5/32",Red/White,PK2000 |
Material | Paper |
Color | Red/White |
Description
Twist Ties,12x5/32 In.,Red/White,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Trans Tape 600, 1/2"x2592" (12, 7x6, PK72 (600)
- QUALITY PARK Catalog Envelope, Brown, Kraft, PK100 (QUA37863)
- FLOORTEX Bubbalux Craft Board Letter S, Red, PK6 (FPBU118RD2)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (48mm ID)- 2" x 10ft- Black (WLFR-J-200-10)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Black, 2000/Case (PLT6K)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Blue, 2000/Case (PLT6B)
- PARTNERS BRAND Plastic Twist Ties, 9" x 5/32", Blue, 2000/Case (PLT9B)
- PARTNERS BRAND Paper Twist Ties, 8" x 5/32", White, 2000/Case (PBT8W)
- PARTNERS BRAND Plastic Twist Ties, 8" x 5/32", Metallic Green, 2000/Case (PMT8G)
- PARTNERS BRAND Plastic Twist Ties, 8" x 5/32", Green, 2000/Case (PLT8G)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K622)
- Partners Brand Twist Ties