Shop All Twist Ties
Partners Brand
Paper Twist Ties, 12" x 5/32", Blue, 2000/Case
Mfr # PBT12B
Zoro # G6510178
product price: $46.59
/pk 2000, $0.02/ea
$46.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Width 5/32"
- Length 12"
- Color Blue
Product Information
- Brand Partners Brand
- MFR # PBT12B
- Zoro # G6510178
- UPC # 841436099608
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/32" |
Length | 12" |
Details
Item | Twist Ties,Paper,12x5/32",Blue,PK2000 |
Material | Paper |
Color | Blue |
Description
Twist Ties,Paper,12x5/32 In.,Blue,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 6 x 9" Green Steno Pad (36646)
- ZORO SELECT Fastener Tech Sheet, Torque Value UNC/UNF (5DFF2)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 12" x 10", 4 mil, Clear, Pk1000 (5CNN1)
- ZORO SELECT Corrugated Boxes, 26" x 13" x 8", Kraft, 20/Bundle (11A648)
- PARTNERS BRAND Plastic Twist Ties, 9" x 5/32", Red, 2000/Case (PLT9R)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Black, 2000/Case (PLT6K)
- PARTNERS BRAND Paper Twist Ties, 6" x 5/32", White, 2000/Case (PBT6W)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Yellow, 2000/Case (PLT6Y)
- PARTNERS BRAND Paper Twist Ties, 8" x 5/32", White, 2000/Case (PBT8W)
- PARTNERS BRAND Plastic Twist Ties, 5" x 5/32", Blue, 2000/Case (PLT5B)
- BOX PACKAGING Global Industrial„¢ Plastic Twist Tie Spool, 7000'L x 5/32"W, Black (PLTS532K)
- Partners Brand Shipping & Packing Bags