Shop All Paper Bags
Partners Brand
Paper Shopping Bags, 8" x 4 1/2" x 10 1/4", Kraft, 250/Case
Mfr # BGS103K
Zoro # G6510631
product price: $213.99
/pk 250, $0.86/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 1/2"
- Length 8"
- Color Kraft
- Height 10 1/4"
- Weight 18.36
Product Information
- Brand Partners Brand
- MFR # BGS103K
- Zoro # G6510631
- UPC # 804800040231
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 4 1/2" |
Length | 8" |
Height | 10 1/4" |
Details
Item | Paper Bag,8x4 1/2x10 1/4",PK250 |
Color | Kraft |
Weight | 18.36 |
Description
Paper Bag,8x4 1/2x10 1/4 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Labels, Mailing, 1X2-5/8""-Cl 300PK (AVE18660)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT37)
- BI-SILQUE MasterVisi, Value Lacquered Steel Magnetic Dry Erase Board, 48 X 72, White, Aluminum Frame (MA2707170)
- PARTNERS BRAND Hardware Bags, 4 5/16" x 2 7/16" x 7 7/8", Kraft, 400/Case (BGH121K)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 19 1/4", White, 200/Case (BGS110W)
- PARTNERS BRAND Flat Merchandise Bags, 8 1/2" x 11", White, 2000/Case (BGM103W)
- PARTNERS BRAND Hardware Bags, 7 3/4" x 4 3/4" x 16", Kraft, 400/Case (BGH129K)
- PARTNERS BRAND Grocery Bags, 6 5/16" x 4 1/8" x 13 3/8", Kraft, 500/Case (BGG106K)
- PARTNERS BRAND Grocery Bags, 12" x 7" x 17", Kraft, 500/Case (BGG110K)
- DURO Duro 51046 CPC 6 lbs White Grocery Bag - Case of 500 (51046 CPC)
- Partners Brand Shipping & Packing Bags