Shop All Paper Bags
Partners Brand
Paper Shopping Bags, 14" x 10" x 16 1/4", White, 200/Case
Mfr # BGS107W
Zoro # G6510869
product price: $361.99
/pk 200, $1.81/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Length 14"
- Color White
- Weight 41.7
- Height 16 1/4"
Product Information
- Brand Partners Brand
- MFR # BGS107W
- Zoro # G6510869
- UPC # 079594859349
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 10" |
Length | 14" |
Height | 16 1/4" |
Details
Item | Paper Bag,14x10x15 1/2",PK200 |
Color | White |
Weight | 41.7 |
Description
Paper Bag,14x10x15 1/2 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH ScotchBlue Tape & Paper Dispenser (M1000-SB)
- QUARTET Bulletin/Whiteboard Combination 18 x 30 (ARCCB3018)
- SMEAD Pocket Folder, Easy Grip, Redrope, PK25 (73208)
- AZAR DISPLAYS Clear Medium Molded Lottery Box W/ Pocket, Lock and Key (206009)
- PARTNERS BRAND Flat Merchandise Bags, 15" x 18", Kraft, 500/Case (BGM106K)
- PARTNERS BRAND Flat Merchandise Bags, 8 1/2" x 11", White, 2000/Case (BGM103W)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 19 1/4", White, 200/Case (BGS110W)
- PARTNERS BRAND Paper Shopping Bags, 13" x 7" x 13", Kraft, 250/Case (BGS114K)
- PARTNERS BRAND Hardware Bags, 4 5/16" x 2 7/16" x 7 7/8", Kraft, 400/Case (BGH121K)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 12", Kraft, 250/Case (BGS108K)
- PARTNERS BRAND Gusseted Merchandise Bags, 12" x 3" x 18", Kraft, 500/Case (BGM107K)
- Partners Brand Shipping & Packing Bags