Shop All Paper Cutters
Partners Brand
Paper Roll Dispenser, 48", Gray, 1/Each
Mfr # KP48DIS
Zoro # G6631129
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Width 48"
- Color Gray
Product Information
- Brand Partners Brand
- MFR # KP48DIS
- Zoro # G6631129
- UPC # 70791250076
- Country of Origin United States
- Category Paper Cutters
Dimensions
Width | 48" |
Details
Item | Dispenser of Paper Roll,48",Gray |
Blade Material | Steel |
Color | Gray |
Description
Dispenser of Paper Roll,48 In.,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Plan. Write. Remember. Planning Notebook 2 Days/Page, 11 x 8 3/8, Gray (80620430)
- CHARLES LEONARD Mountable Heavy Duty Steel Pencil Sharpener, Multi Size Holes, Silver (89508)
- BANKERS BOX Bankers Box, Letter/Legal, PK25 (7150001)
- FISKARS Fskrs Cuts More Scissor (01-005710)
- PARTNERS BRAND Horizontal Paper Cutter, 24", Gray, 1/Each (KP24DIS)
- PARTNERS BRAND Horizontal Paper Cutter, 18", Gray, 1/Each (KP18DIS)
- PARTNERS BRAND Horizontal Paper Cutter, 36", Gray, 1/Each (KP36DIS)
- X-ACTO Heavy-Duty Wood Base Guillotine Trimmer, 12 Sheets, 12" x 12" (26312LMR)
- SWINGLINE ClassicCut Ingento Solid Maple Paper Trimmer, 15 Sheets, 12 in. Cut Length, 12 x 12 (1132A)
- PREMIER Guillotine Paper Trimmer, 21-7/8in.L, Wood (W15)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 12In (1132A)
- Partners Brand Paper Cutters