Shop All Pallets
Partners Brand
Pallet, 48" L, 45" W, 5 9/10" H
Mfr # CPP533
Zoro # G6628231
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Width 45"
- Height 5 9/10"
- Color Black
Product Information
- Brand Partners Brand
- MFR # CPP533
- Zoro # G6628231
- UPC # 841436005487
- Country of Origin United States
- Category Pallets
Dimensions
Length | 48" |
Width | 45" |
Height | 5 9/10" |
Details
Item | Pallet |
Color | Black |
Description
Plastic Pallet,48x45x5 9/10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 12 3/4 in H x 17 3/4 in D (032-95)
- NEXEL 36L x 4H Silver Epoxy Wire Ledge (AL436EP)
- 80/20 S/S Econ T-Nut 5/16-18 Thread, 15 S (3678)
- GLOBAL INDUSTRIAL Vertical Bar Rack, 3000 LB Capacity, 39W x 24D x 84H (798899)
- PARTNERS BRAND Economy Pallet, 48" L, 40" W, 5 1/10" H (CPP110)
- PARTNERS BRAND Industrial Pallet, 48" L, 40" W, 5 1/2" H (CPP330)
- PARTNERS BRAND Pallet, 40" L, 40" W, 10 PK (CPW4040H)
- PARTNERS BRAND Pallet, 24" L, 24" W, 10 PK (CPW2424R)
- PARTNERS BRAND Industrial Pallet, 48" L, 32" W, 5 1/2" H (CPP210)
- PARTNERS BRAND Pallet, 48" L, 40" W, 10 PK (CPW4840RH)
- LITTLE GIANT Mobile Pallet Stand with Lower Deck, 48"X48", Adj. Height, Handle (2PDSEH486P2FLLR)
- Partners Brand Pallets