Shop All Mailer Envelopes
Partners Brand
Padded Mailers, #000, 4" x 8", Kraft, 500/Case
Mfr # B801
Zoro # G6512226
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 4"
- Length 8"
- Material Fiber Padding
Product Information
- Brand Partners Brand
- MFR # B801
- Zoro # G6512226
- UPC # 40036492578
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 4" |
Length | 8" |
Details
Item | Mailer,Padded,#000 4x7",PK500 |
Color | Kraft |
Material | Fiber Padding |
Description
Mailer,Padded,#000 4x7 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Packing List Envelope, 10 In H, PK1000 (NP4)
- GHENT 78-1/4"x77" Plastic Reversible Whiteboard, Mobile/Casters (ARMM46)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 37007-1 Autowriter Pen Green (USC-37007-1)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Phthalo Green (27517)
- PARTNERS BRAND Bubble Lined Poly Mailers, 14 1/4" x 20", White, 50/Case (B837)
- PARTNERS BRAND Easy-Fold Mailers, 10 1/4" x 10 1/4" x 1", Kraft, 50/Bundle (M10101K)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/2" x 12 1/2" x 1" White, 50/Bundle (M12121)
- PARTNERS BRAND Easy-Fold Mailers, 18" x 18" x 2", White, 50/Bundle (M18182BF)
- PARTNERS BRAND Easy-Fold Mailers, 7 1/2" x 7 1/2" x 2", White, 50/Bundle (M772BF)
- PARTNERS BRAND Poly Mailers, 12" x 15 1/2", White, 100/Case (B875100PK)
- LAVEX Stayflats Kraft Self-Sealing Rigid Mailer #12, 50PK (442SF12PSK)
- Partners Brand Mail Supplies