Shop All Mailer Envelopes
Partners Brand
Outside Tuck Mailers, 5 5/8" x 4 3/16" x 5", White, 50/Bundle
Mfr # MEZ545
Zoro # G6512348
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 4 3/16"
- Length 5 5/8"
- Material 200#/ECT-32-B Corrugated
- Height 5"
Product Information
- Brand Partners Brand
- MFR # MEZ545
- Zoro # G6512348
- UPC # 812578008599
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 4 3/16" |
Length | 5 5/8" |
Height | 5" |
Details
Item | Tuck Mailer,White,5 5/8x4 3/16x5",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Tuck Mailer,White,5 5/8x4 3/16x5 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bent Trimmer w/Large Ring, Coated Handles, 10-Inch (G210LRBLU)
- UNIVERSAL ONE 4" D-Ring Binder, Black (UNV20995)
- C-LINE PRODUCTS Top Loading Sheet ProtectorsPK100 (62027)
- LATHEM TIMECLOCK, ATOMIC, TRUALIGN (LTH1600E)
- PARTNERS BRAND Deluxe Literature Mailer, 14" x 14" x 2", Kraft, 50/Bundle (MFL14142K)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/8" x 9 1/8" x 3", White, 50/Bundle (M1293BF)
- PARTNERS BRAND Easy-Fold Mailers, 12" x 11 1/2" x 3", White, 50/Bundle (M12113BF)
- PARTNERS BRAND Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 3", White, 50/Bundle (MFL1183)
- PARTNERS BRAND Poly Mailers, 12" x 15 1/2", White, 100/Case (B875100PK)
- PARTNERS BRAND Corrugated Mailers, 6" x 3" x 3", Kraft, 50/Bundle (M633K)
- BSC PREFERRED 9 x 12'' Clear View Poly Mailers, 100PK (S-7780)
- Partners Brand Mail Supplies