Shop All Packing Paper
Partners Brand
Newsprint Sheets, 20" x 30", White, 600/Case
Mfr # NP203025
Zoro # G6514140
product price: $66.99
/pk 600, $0.11/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 20"
- Length 30"
- Basis Weight 25.26
Product Information
- Brand Partners Brand
- MFR # NP203025
- Zoro # G6514140
- UPC # 848109000053
- Country of Origin Canada
- Category Packing Paper
Dimensions
Width | 20" |
Length | 30" |
Details
Item | Newsprint Sheets,20x30",PK600 |
Color | White |
Basis Weight | 25.26 |
Description
Newsprint Sheets,20x30 In.,PK600, Package Quantity 600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL 2" Slant D-Ring Binder, White (22132)
- ECO STYLE Laptop Carrying Rolling Case Fits up to 15" (ETEX-RC15)
- MARKAL Crayon and Marker Holder, Large Tip, Black Color Family (85400)
- SMEAD Folder, Classf, Lgl, 3""Ex, 3Div Pk (SMD19092)
- PARTNERS BRAND Butcher Paper, 40#, 48" x 1,000', White, 1 Roll (BP4840W)
- PARTNERS BRAND Newsprint Sheets, 24" x 30", White, 1,000/Case (NP2433)
- PARTNERS BRAND Plastic Corrugated Sheets, 18" x 24", Black, 10/Bundle (PCS2418B)
- PARTNERS BRAND Corrugated Sheets, 40" x 40", White, 5/Bundle (SP4040W)
- PARTNERS BRAND Gift Grade Tissue Paper, 15" x 20", Kraft, 960/Case (T1520I)
- PARTNERS BRAND Newsprint Roll, 30#, 36" x 1,440', White, 1 Roll (NP3690)
- Partners Brand Packing Paper