Shop All Packing Paper
Partners Brand
Newsprint Roll, 30#, 24" x 1,440', White, 1 Roll
Mfr # NP2490
Zoro # G6514210
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1440'
- Width 24"
- Color White
- Basis Weight 28.7
Product Information
- Brand Partners Brand
- MFR # NP2490
- Zoro # G6514210
- UPC # 841436081863
- Country of Origin Canada
- Category Packing Paper
Dimensions
Length | 1440' |
Width | 24" |
Details
Item | Newsprint Roll,30#,24x1440 ft. |
Color | White |
Basis Weight | 28.7 |
Description
Newsprint Roll,30#,24x1440 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Laminating Sheets, 12x9in, PK50 (65001)
- HSM OF AMERICA Cardboard Shredder, Web, 1 Layer (Profi Pack 400)
- JIFFYLITE Bubble Mailer, Paper, 10-3/4"L, Kraft, PK100 (100018416)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 10"x 7", With Slider Closure (RS107)
- PARTNERS BRAND Poly Sheeting, 2 Mil, 10' x 200', Clear, 1/Case (CF210C)
- PARTNERS BRAND Steak Paper Sheets, 8" x 30", Black, 1000/Case (SPS0830B)
- PARTNERS BRAND Butcher Paper, 40#, 18" x 1,000', White, 1 Roll (BP1840W)
- PARTNERS BRAND Indented Kraft Paper Sheet, 24" x 36", Kraft, 210/Case (IKP2436)
- PARTNERS BRAND Tissue Paper Sheets, 24" x 36", White, 960/Case (T2436J)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Kelly Green, 480/Case (T2030DD)
- ARMOR PROTECTIVE PACKAGING Armor WrapIndustrial VCI Paper, 30G, 12"W x 200 Yd., 3 Rolls (A30G12200)
- Partners Brand Protective Packaging