Shop All Packing Paper
Partners Brand
Newsprint Roll, 30#, 18" x 1,440', White, 1 Roll
Mfr # NP1890
Zoro # G6514238
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 22.16
- Color White
- Length 1440'
- Width 18"
Product Information
- Brand Partners Brand
- MFR # NP1890
- Zoro # G6514238
- UPC # 841436063975
- Country of Origin Canada
- Category Packing Paper
Dimensions
Length | 1440' |
Width | 18" |
Details
Item | Newsprint Roll,30#,18x1440 ft. |
Basis Weight | 22.16 |
Color | White |
Description
Newsprint Roll,30#,18x1440 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVUS Staples, Heavy-Duty, 140 Capacity (042-0045)
- COASTAL WIRE Bale Ties, Galv, .106 In Dia, 21ft, PK125 (GWBT 12g x 21ft x 125)
- SAMSILL Binder, 1" Round Ring, 1-1/2"Wx10-1/2"Lx11-3/5"H, 12/CT, WE 12PK (SAMI008537C)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 14" x 6", 2 mil, Clear, Pk1000 (5CNZ5)
- PARTNERS BRAND Indented Kraft Paper Sheet, 24" x 36", Kraft, 210/Case (IKP2436)
- PARTNERS BRAND VCI Paper Sheets, 35#, 40" x 48", Kraft, 200/Case (VCIS4048)
- PARTNERS BRAND Poly Sheeting, 6 Mil, 32' x 100', Clear, 1/Case (CF632C)
- PARTNERS BRAND Butcher Paper, 40#, 36" x 1,000', White, 1 Roll (BP3640W)
- PARTNERS BRAND Newsprint Sheets, 18" x 24", White, 1,666/Case (NP1830)
- PARTNERS BRAND Freezer Paper Roll, 40#, 15" x 1,100', White, 1 Roll (FP1540)
- ZORO SELECT Flame Retardent Paper, 80 lb., 42 In. W (6TWR4)
- Partners Brand Protective Packaging