Shop All Reclosable Bags
Partners Brand
Multi-Depth Corrugated Boxes, 6" x 6" x 4", Kraft, 25/Bundle
Mfr # MD664
Zoro # G6066973
product price: $29.99
/pk 25, $1.20/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 6"
- Color Kraft
- Material 200#/ECT-32 Single Wall Corrugated
- Outside Height 4"
Product Information
- Brand Partners Brand
- MFR # MD664
- Zoro # G6066973
- UPC # 812578007202
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 6" |
Length | 6" |
Outside Height | 4" |
Details
Color | Kraft |
Material | 200#/ECT-32 Single Wall Corrugated |
Item | Box,Corrugated,Multi Depth,6x6x4",PK25 |
Description
Box,Corrugated,Multi Depth,6x6x4 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cutter, 5 3/4 In OAL, 1 1/4 In Cut (2UJY3)
- DYMO Tape, Paper, Letra Tag, 2Pk (DYM10697)
- ZORO SELECT 5" x 1075 ft. Poly Tubing, 4 mil, Pink (5CYJ4)
- DYKEM Industrial Marker, Medium Tip, Green Color Family, Paint (44266)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 9" x 12", Clear, 1000/Case (PB3645)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 3" x 4", Clear, 1000/Case (PB3695)
- PARTNERS BRAND Flat 3 Mil Poly Bags, 18" x 22", Clear, 500/Case (PB4118)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 8 x 30", Clear, 500/Case (PB4232)
- PARTNERS BRAND Bundling Stretch Film, 5" x 80 Gauge x 1000', Yellow, 12/Case (TNB305YELLOW)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 15" x 18", Clear, 500/Case (PB3815)
- ARMOR POLY VCI Reclosable Poly Bags 8" x 6", 4 mil, Blue, Pk1000 (PVCIBAG4MB0608ZIP)
- Partners Brand Reclosable Bags