Shop All Shipping Cartons
Partners Brand
Multi-Depth Corrugated Boxes, 12" x 10" x 6", Kraft, 25/Bundle
Mfr # MD12106
Zoro # G2286291
product price: $72.99
/pk 25, $2.92/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Product Information
- Brand Partners Brand
- MFR # MD12106
- Zoro # G2286291
- UPC # 848109044903
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Box Multi-Depth, 12x10x6", 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Box Multi-Depth,12x10x6 In.,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Top Tab File Folders, 13Cut Tabs Assorted, Letter Size, 075 Expansion, Manila, 250PK (5749)
- ENCORE PACKAGING Poly Pusher Tensioner, Premium (EP-1185)
- TWINKLE Malco 3/8 in. Nickel-Plated Steel Snap Lock Punch 9 in. L 1 pc (SL5)
- AMACO Sculptamold® Modeling Compound, 3 lbs. Per Bag, PK2 (41821C)
- PARTNERS BRAND Corrugated Boxes, 15" x 11" x 4", Kraft, 25/Bundle (15114)
- PARTNERS BRAND Weather Resist Corr Boxes, W5C, 8"x8"x8", Kraft, PK25 (888W5C)
- PARTNERS BRAND Gaylord Bottom, 40" x 30" x 30", Kraft, 5/Bundle (GL403030)
- PARTNERS BRAND Side Loading Boxes, 30" x 6" x 40", Kraft, 10/Bundle (HD30640FOL)
- PARTNERS BRAND Double Wall Boxes, 30" x 18" x 18", Kraft, 10/Bundle (HD301818DW)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 48" x 48", Kraft, 5/Bundle (GL484848DW)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 10", Kraft, 25/Bundle (11A735)
- Partners Brand Shipping Cartons