Shop All Quilted Moving Pads
Partners Brand
Moving Blankets, Deluxe, 72" x 80", Blue/Green, 6/Bundle
Mfr # MB7280D
Zoro # G5409577
product price: $624.99
/pk 6, $104.17/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Woven top, Non-woven bottom, 50% Cotton / 50% Poly Blend Linear Batting
- Length 72"
- Width 80"
- Weight 43.578
- Color Blue/Green
Product Information
- Brand Partners Brand
- MFR # MB7280D
- Zoro # G5409577
- UPC # 0820203100631
- Country of Origin China
- Category Quilted Moving Pads
Dimensions
Length | 72" |
Width | 80" |
Details
Item | Moving Blankets,72x80",Blue/Grn,PK6 |
Material | Woven top, Non-woven bottom, 50% Cotton / 50% Poly Blend Linear Batting |
Weight | 43.578 |
Color | Blue/Green |
Description
Moving Blankets,72x80 In.,Blue/Grn,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-Pocket Trifold Horizontal Wall Mount Brochure Holder, PK2 (252064)
- ELECTRIDUCT Split Wire Loom Tubing- 1.25" x 25ft- Black (WL-BK-125-25)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA67529)
- ICE-BRIX Ice-Brix™ Biodegradable Packs, 6 oz., 5 1/2" x 4" x 3/4", White, 96/Case (IBB6)
- PARTNERS BRAND Moving Blankets, Economy, 72" x 80", Blue, 6/Bundle (MB7280E)
- US CARGO CONTROL Moving Pad - 72" x 80" 6-Pack Skin Moving Blankets (MBSKIN6PK)
- PROSOURCE Blanket Movers 72X80In (MT10101)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK6 (2NKT4)
- US CARGO CONTROL 25" Big Rubber Bands, 1 Dozen (RB25)
- VESTIL All Weather Moving Pad Polyester (QPC-7280-UP-1PK)
- US CARGO CONTROL Heavy Duty Plastic Mattress Bag: King (USCCKING)
- Partners Brand Protective Packaging