Shop All Steel Strapping Seals
Partners Brand
Metal Poly Strapping Seals, Open/Snap On, 1/2', Silver, 1000/Case
Mfr # PS1210SEAL
Zoro # G6632775
product price: $88.49
/pk 1000, $0.09/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 1/2"
- Color Silver
Product Information
- Brand Partners Brand
- MFR # PS1210SEAL
- Zoro # G6632775
- UPC # 841436039581
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Length | 1/2" |
Details
Item | Strap Seals,Metal,Poly,Open,1/2ft,PK1000 |
Material | Steel |
Color | Silver |
Description
Strap Seals,Metal,Poly,Open,1/2ft,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Clear (TZeS151)
- ZORO SELECT Corrugated Boxes, 8" x 5" x 5", Kraft, 25/Bundle (11K603)
- QUARTET Adjustable Single-Pedestal Magnetic Letter Board, 24 x 18, Black, Gray Frame (7921M)
- ZORO SELECT Corrugated Mailers, 5" x 2" x 2", White, 50/Bundle (M522)
- PARTNERS BRAND Single Notch Steel Strapping Sealer, 5/8", Black, 1/Case (SST11258)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2", Silver, 2500/Case (PS12SEAL)
- PARTNERS BRAND Steel Strapping Seals, Closed/Thread On Heavy Duty, 1 1/4", Silver, 1000/Case (SSHD114SEAL)
- PARTNERS BRAND Industrial Poly Strapping Sealer, 5/8", Silver, 1/Each (PST1058)
- PARTNERS BRAND Signode® Sandpaper Open/Snap On Metal Poly Strapping Seal, 1/2", 1000/Case (PS12SAND)
- PARTNERS BRAND Steel Strapping Seals, Open/Snap On Regular Duty, 1/2", Silver, 5000/Case (SS12OPEN)
- WRAP-IT STORAGE STRAP ASST 6PK (106-234BX)
- Partners Brand Strapping