Shop All Cable Ties
Partners Brand
Metal Detectable Cable Ties, 40#, 8", Blue, PK100
Mfr # CTMD25
Zoro # G6514579
product price: $73.79
/pk 100, $0.74/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Width .180"
- Tensile Strength 40 lbs.
- Basic Material Metal
- Freight Class 70
Product Information
- Brand Partners Brand
- MFR # CTMD25
- Zoro # G6514579
- UPC # 848109028590
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8" |
Width | .180" |
Details
Item | Cable Tie |
Tensile Strength | 40 lbs. |
Basic Material | Metal |
Freight Class | 70 |
Description
Cable Ties,Metal Detectable,40#,8 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Oversized Breaker Lockout, 480/600V AC, 1 Poles (148685)
- SUREFLEX ABS Power Cord, 15 ft. (SFI155CE)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, 1 Gang, Steel, Round (296-1)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.60A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-6/10)
- PARTNERS BRAND UV Cable Ties, 40#, 5 1/2", Black, 1000/Case (CTUV540)
- PARTNERS BRAND Cable Ties, 80#, 14", Natural, 100/Case (CT1480)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Fluorescent Pink, 1000/Case (CT444L)
- PARTNERS BRAND UV Cable Ties, 175#, 30", Black, 100/Case (CTUV30175)
- PARTNERS BRAND Identification Cable Ties, 120#, 6", Red, 100/Case (CTID80)
- PARTNERS BRAND UV Cable Ties, 120#, 14", Black, PK100 (CTUV14120)
- PARTNERS BRAND UV Cable Ties, 50#, 16", Black, 500/Case (CTUV1650)
- Partners Brand Cable Ties