Shop All Mailer Cartons
Partners Brand
Mailing Tubes with Caps, 3" x 24", White, 24/Case
Mfr # P3024W
Zoro # G5502360
product price: $66.75
/pk 24, $2.78/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Material 0.07 Thick Spiral Wound Fibreboard
- Maximum Weight 14.2
- Meets 0.07 Thick Spiral Wound Fibreboard
- Color White
Product Information
- Brand Partners Brand
- MFR # P3024W
- Zoro # G5502360
- UPC # 841436016971
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 24" |
Details
Item | Mailing Tubes,W/Caps,3x24",PK24 |
Material | 0.07 Thick Spiral Wound Fibreboard |
Maximum Weight | 14.2 |
Meets | 0.07 Thick Spiral Wound Fibreboard |
Color | White |
Description
Mailing Tubes,W/Caps,3x24 In.,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Collection Box, Steel, Gray, 10"D (2KEK2)
- ZORO SELECT Shipping Box, 22x14x12 in (55NN05)
- ZORO SELECT Corrugated Mailers, 7" x 4" x 4", White, 50/Bundle (M744)
- XEROX XEROX PHASER COMP 6280 HY YELLOW (106R01390)
- PARTNERS BRAND Kraft Paper Roll, 60#, 24" x 600', Kraft, 1/Roll (KP2460)
- PARTNERS BRAND Heavy-Duty Mailing Tubes with Caps, 3" x 48", Kraft, 24/Case (P3048KHD)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 22", Kraft, 50/Case (P2022K)
- PARTNERS BRAND Corrugated Mailers, 4" x 4" x 3", Kraft, 50/Bundle (M443K)
- PARTNERS BRAND Polypropylene Tubing, 12" x 1000', Clear, 1/Roll (PZT1202)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 2", White, 50/Bundle (M752)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 36", Kraft, 50/Case (P2036K)
- Partners Brand Mail Supplies