Shop All Mailer Cartons
Partners Brand
Mailing Tubes with Caps, 3" x 18", Kraft, 24/Case
Mfr # P3018K
Zoro # G5502485
product price: $57.39
/pk 24, $2.39/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Material 0.07 Thick Spiral Wound Fibreboard
- Maximum Weight 10.88
- Meets 0.07 Thick Spiral Wound Fibreboard
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # P3018K
- Zoro # G5502485
- UPC # 841436016940
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 18" |
Details
Item | Mailing Tubes,W/Caps,3x18",PK24 |
Material | 0.07 Thick Spiral Wound Fibreboard |
Maximum Weight | 10.88 |
Meets | 0.07 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Mailing Tubes,W/Caps,3x18 In.,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Gel Pen, 0.7mm Point, Retractable, 12/DZ, Black PK (ITA36201)
- PARTNERS BRAND Hardware Bags, 5" x 3 1/4" x 9 3/4", Kraft, 400/Case (BGH123K)
- UNIVERSAL Frameless Glass Marker Board, 48" x 36", White (UNV43233)
- FORNEY Orange Paint Marker (70825)
- PARTNERS BRAND Flat Corrugated Boxes, 8" x 8" x 3", Kraft, 25/Bundle (883)
- PARTNERS BRAND Corrugated Mailers, 22" x 6" x 2" White, 50/Bundle (M2262)
- PARTNERS BRAND Mailing Tubes with Caps, 1 1/2" x 15", Kraft, 50/Case (P1515K)
- PARTNERS BRAND Flat Corrugated Boxes, 11" x 11" x 3", Kraft, 25/Bundle (11113)
- PARTNERS BRAND Corrugated Mailers, 10" x 3" x 2", Kraft, 50/Bundle (M1032K)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 36", Kraft, 24/Case (S3036K)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 1", White, 50/Bundle (M751)
- Partners Brand Mail Supplies