Shop All Mailer Cartons
Partners Brand
Mailing Tubes with Caps, 3" x 16", Kraft, 24/Case
Mfr # P3016K
Zoro # G5502537
product price: $52.59
/pk 24, $2.19/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Material 0.06 Thick Spiral Wound Fibreboard
- Maximum Weight 9.3
- Meets 0.06 Thick Spiral Wound Fibreboard
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # P3016K
- Zoro # G5502537
- UPC # 841436089555
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 16" |
Details
Item | Mailing Tubes,W/Caps,3x16",PK24 |
Material | 0.06 Thick Spiral Wound Fibreboard |
Maximum Weight | 9.3 |
Meets | 0.06 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Mailing Tubes,W/Caps,3x16 In.,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Light Blue, 500/Roll (DL632C)
- UNI-BALL Pen, Uniball, 207 Gel, 1M, Bk, PK12 (UBC1790895)
- AT-A-GLANCE Monthly Desk Calendar, Watercolors (SK91-705-14)
- MELISSAANDDOUG Melissa And Doug Magicolor Coloring Pad - Princess (9136)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 3" x 30", Kraft, 24/Case (P3030KHD)
- PARTNERS BRAND Long Corrugated Boxes, 9" x 4" x 4", Kraft, 25/Bundle (944)
- PARTNERS BRAND Mailing Tubes with Caps, 1 1/2" x 15", Kraft, 50/Case (P1515K)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 6" x 4" x 4", Kraft, 25/Bundle (MD644)
- PARTNERS BRAND Flat Corrugated Boxes, 11" x 11" x 3", Kraft, 25/Bundle (11113)
- PARTNERS BRAND Corrugated Mailers, 3" x 3" x 3", Kraft, 50/Bundle (M333K)
- PARTNERS BRAND Corrugated Boxes, 8 3/4" x 4 3/8" x 9 1/2", Kraft, 25/Bundle (849)
- Partners Brand Mailing Tubes & Cartons