Shop All Mailer Cartons
Partners Brand
Mailing Tubes with Caps, 2" x 12", White, 50/Case
Mfr # P2012W
Zoro # G5503270
product price: $66.39
/pk 50, $1.33/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Material 0.06 Thick Spiral Wound Fibreboard
- Maximum Weight 9.56
- Meets 0.06 Thick Spiral Wound Fibreboard
- Color White
Product Information
- Brand Partners Brand
- MFR # P2012W
- Zoro # G5503270
- UPC # 841436022491
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 12" |
Details
Item | Mailing Tubes,W/Caps,2x12",White,PK50 |
Material | 0.06 Thick Spiral Wound Fibreboard |
Maximum Weight | 9.56 |
Meets | 0.06 Thick Spiral Wound Fibreboard |
Color | White |
Description
Mailing Tubes,W/Caps,2x12 In.,White,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Secure-I-D stamp (038908)
- TREND Ham It Up/Ham Scented Stickers, 144PK (T83609)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (231C)
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, Yellow (UBC63605)
- PARTNERS BRAND Square Mailing Tubes, 5" x 5" x 30", White, 25/Bundle (M5530)
- PARTNERS BRAND Corrugated Mailers, 10" x 3" x 2", Kraft, 50/Bundle (M1032K)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 18", Kraft, 24/Case (S3018K)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 24", Kraft, 24/Case (S3024K)
- PARTNERS BRAND Corrugated Mailers, 6 1/2" x 2 3/4" x 2 1/2", White, 50/Bundle (MRX3X)
- PARTNERS BRAND Corrugated Boxes, 24" x 24" x 9", Kraft, 10/Bundle (24249)
- BOX PACKAGING Corrugated Mailers, 26"L x 6"W x 2"H, White (M2662)
- Partners Brand Mailer Cartons