Shop All Mailer Cartons
Partners Brand
Mailing Tubes with Caps, 2" x 12", Kraft, 50/Case
Mfr # P2012K
Zoro # G5503298
product price: $67.49
/pk 50, $1.35/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Material 0.06 Thick Spiral Wound Fibreboard
- Maximum Weight 8.48
- Meets 0.06 Thick Spiral Wound Fibreboard
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # P2012K
- Zoro # G5503298
- UPC # 841436017817
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 12" |
Details
Item | Mailing Tubes,W/Caps,2x12",Kraft,PK50 |
Material | 0.06 Thick Spiral Wound Fibreboard |
Maximum Weight | 8.48 |
Meets | 0.06 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Mailing Tubes,W/Caps,2x12 In.,Kraft,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Micro Message Dater, 12-Message, 6-Yr, 5/32"x1-11/16", BK/SR (COS011090)
- INTEGRA Integra Ballpoint Retractable Pen, PK12 (ITA82955)
- NORTECH Heavy Duty Neoprene Vacuum, 1 1/2 x 20 (N690)
- DIXON TICONDEROGA Dixon, China Marker, Yellow, Dozen (00073)
- PARTNERS BRAND Jumbo Mailing Tubes, 8" x 60", Kraft, 10/Case (P8060KHD)
- PARTNERS BRAND Crimped End Mailing Tubes, 1-1/2" x 15", Kraft, 70/Case (S1515K)
- PARTNERS BRAND Corrugated Mailers, 14" x 6" x 2", White, 50/Bundle (M1462)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 24", White, 50/Case (P2024W)
- PARTNERS BRAND Long Corrugated Boxes, 10"x4"x4", Kraft, PK25 (1044)
- PARTNERS BRAND Corrugated Mailers, 16" x 4" x 4", Kraft, 50/Bundle (M1644K)
- PARTNERS BRAND Plastic End Caps, 3", White, 100/Case (MTCAP3)
- Partners Brand Mailing Tubes & Cartons