Shop All Mailer Cartons
Partners Brand
Mailing Tubes with Caps, 1-1/2" x 36", Kraft, 50/Case
Mfr # P1536K
Zoro # G5503578
product price: $81.55
/pk 50, $1.63/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Material 0.06 Thick Spiral Wound Fibreboard
- Maximum Weight 15.68
- Meets 0.06 Thick Spiral Wound Fibreboard
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # P1536K
- Zoro # G5503578
- UPC # 841436017787
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 36" |
Details
Item | Mailing Tubes,W/Caps,1-1/2x36",PK50 |
Material | 0.06 Thick Spiral Wound Fibreboard |
Maximum Weight | 15.68 |
Meets | 0.06 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Mailing Tubes,W/Caps,1-1/2x36 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Paint Can Shipper Kit, 1-1 Gallon Can, F-Style (HAZ1042 - 4G)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT24)
- ZORO SELECT Corrugated Mailers, 6" x 3" x 3", White, 50/Bundle (M633)
- PARTNERS BRAND Corrugated Boxes, 14" x 8" x 5", Kraft, 25/Bundle (1485)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 36", Kraft, 50/Case (P2036K)
- PARTNERS BRAND Corrugated Boxes, 16" x 16" x 15", Kraft, 25/Bundle (161615)
- PARTNERS BRAND Wardrobe Boxes, 20" x 20" x 45", Kraft, 5/Bundle (202045WARD)
- PARTNERS BRAND Square Mailing Tubes, 5" x 5" x 30", White, 25/Bundle (M5530)
- PARTNERS BRAND Premium Telescoping Tubes, 3" x 30", Kraft, 24/Case (TT3030K)
- PARTNERS BRAND Crimped End Mailing Tubes, 2" x 30", Kraft, 50/Case (S2030K)
- Partners Brand Mail Supplies