Shop All Flexible Magnets
Partners Brand
Magnetic Tape, 3/4" x 100', Black, 1/Case
Mfr # LH135
Zoro # G2291681
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 100'
- Width 3/4"
- Material Magnetic Material
Product Information
- Brand Partners Brand
- MFR # LH135
- Zoro # G2291681
- UPC # 848109036168
- Country of Origin United States
- Category Flexible Magnets
Dimensions
Length | 100' |
Width | 3/4" |
Details
Color | Black |
Material | Magnetic Material |
Item | Magnetic Tape,3/4"x100 ft. |
Description
Magnetic Tape,3/4 In.x100 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Boltless, 3/4-10, 4 in Base (BSNYLD4-T)
- MSI Sage Green Splitface Ledger Panel 6 in. X 24 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0128)
- BALDWIN Reserve Venetian Bronze Cylinders (8BR0204.003)
- WISDOM STONE Sage Cabinet Pull, 96mm 3 3/4in Center to Center, Brushed Gold (411896GB)
- PARTNERS BRAND Magnetic Sheets, 10 Lbls per Sheet, 8 1/2x11", Wht, PK100 (LH147)
- PARTNERS BRAND Magnetic Tape, 2" x 33', Black, 1/Case (LH136)
- MASTER MAGNETICS MAGNETIC TAPE 1/2""X30"" (07011)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (10E826)
- MAG-MATE Flexible Magnet Material w/Adhesive 3" W (MRA060X0300X100)
- MASTER MAGNETICS Mag. Strip, 8 In L, 5 In W, PK24 (07027)
- ZORO SELECT Magnetic Strip, 100 ft. L, 2 In W (2VAH6)
- Partners Brand Flexible Magnets