Shop All Label Holders
Partners Brand
Magnetic "C" Channel Cardholders, 3" x 6", Black, 25/Case
Mfr # LH198
Zoro # G5768290
product price: $93.29
/pk 25, $3.73/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 3"
- Material Magnetic Material
- Color Black
Product Information
- Brand Partners Brand
- MFR # LH198
- Zoro # G5768290
- UPC # 848109001074
- Country of Origin Netherlands
- Category Label Holders
Dimensions
Width | 6" |
Length | 3" |
Details
Item | Magnetic Channel Cardholders,3x6",PK25 |
Material | Magnetic Material |
Color | Black |
Description
Magnetic Channel Cardholders,3x6 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Flammable Safety Cabinet, 12 gal., Yellow (SC12F)
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, Small (7015395)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-5-PK (WM-5-PK)
- PYRAMEX Capstone Goggle with Face Shield 7" W x 9" H (GLS811)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 6", White, 25/Case (LH178)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 3" x 5", Black, 25/Case (LH197)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 2", White, 25/Case (LH170)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 4", White, 25/Case (LH172)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 3" x 50', White, 1/Case (LH124)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 4", White, 25/Case (LH182)
- AIGNER INDEX Label Holder, C Design, 1INX3IN, mag, PK25 (PCM103)
- Partners Brand Safety Labels